Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145871

MPN #: 53464

TrippNT Core 6D Cart w/ Beige Drawers, 14-3/8"L x 19-1/2"W x 27-3/4"H, White

Product Description
TrippNT's Core 6D Cart with Almond Beige Drawers organizes, stores, and secures supplies. It offers 6 full-extension total locking drawers, 4 shelves, 2 dispensing shelves, and a tool holder for tablets, charts, and small utensils. Its built-in handles are ergonomic and easy to grab. It is constructed from a corrosion-resistant non-metal polymer with robust 4-inch twin wheel casters capable of easily navigating elevator gaps and uneven surfaces. Available in 6 color variants. Ships fully assembled.

Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 6 Full-Extension Total Locking Drawers, 6 Side Shelves, Tool/Chart Holder
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction. Organizes, Stores, and Secures Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/2" HDPE, 3/16" ABS


PRICE
$1,769.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-7/8 in
Width19-1/2 in
Height35-5/8 in
Weight65 lbs
Wheel Diameter4 in
Drawer Dimensions11-3/8 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesCore
Number of Drawers6
Wheel Type2 Locking, 2 Swivel
StyleGeneral Purpose Supply Cart
Made in the USAYes
Number of Shelves6
Package Quantity1
Manufacturers Part Number53464
BrandTrippNT

Warranty

WarrantyLifetime Guarantee