Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2262676

MPN #: 351000

Omnimed® Omni Under-Counter Storage Cart with 3 Drawers and Key Lock, White

Product Description
With its rugged, lightweight design and short stature, the Insight Under-counter Cart was created to meet your storage needs and space constraints. Three full-extension drawers provide ample, easily accessible storage, while the cart is exterior travel handle and dual-wheel casters allow for comfortable, convenient maneuvering. Our units include a limited lifetime warranty.

Features:
  • Overall dimensions: 25"H x 23.125"W x 19"D
  • Includes 3", 6" and 9" Drawers
  • Lockable Drawers (Includes 2 keys)
  • Warranty: Limited Lifetime


PRICE
$1,225.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/8 in
Width19 in
Height25 in
Weight50 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
Lock TypeFlat Key Lock
TypeGeneral Purpose Supply Cart
ColorWhite
Number of Drawers3
Wheel TypeDual-Wheel Casters
MaterialAluminum Composite Material (ACM)
DescriptionOmnicart Under-Counter Storage Cart
Package Quantity1
Manufacturers Part Number351000
BrandOmnimed

Warranty

WarrantyLifetime Limited