Harloff Mobile Vaccine Storage Cart with 2.4 Cu. Ft. Refrigerator, 3 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Premium Mobile Vaccine Refrigerator Cart with Lab Quality 2.4 cu ft Refrigerator, 3-3" Storage Drawers, Key Locking Drawers and Refrigerator. No External Accessories Included.
PRICE
$8,845.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/2 in |
| Width | 37-1/2 in |
| Depth | 26 in |
| Height | 51-1/2 in |
| Weight | 145 lbs |
| Wheel Diameter | 5 in |
| Drawer Dimensions | 23"W x 17"D |
Product Details
| Assembly Required | No |
| Lock Type | Key Lock on Refrigerator and Drawers |
| Type | Vaccine Storage Cart |
| Color | Blue |
| Amperage | 1.3 A |
| Series | Mobile Vaccine Refrigerator/Freezer Carts |
| Number of Drawers | 3 |
| Wheel Type | Premium Casters |
| Temperature Range | 2°C to 8°C |
| Capacity | 2.4 |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | VR4300K-AC |
| Brand | Harloff |
Warranty
| Warranty | 12 Year Manufacturers, 1-Year Limited Warranty On Any Bought-Out Parts |