Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knuffi

Model # :WBB2246086

MPN #: 60-6902

Knuffi® Bumper Guard, W, 39"L x 2"W, Black/Yellow, 60-6902

Product Description

Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Edge Guards protect heads and elbows as well as products and vehicles. With a wide range of profiles, even the sharpest of edges, can be protected.

PRICE
$52.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
52.95
Buy 6 units - 20 units
50.95Save $2.00 (4%)
Buy 21+ units
49.95Save $3.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-3/8 in
Width9/16 in
Height1 in
Weight0.7 lbs
Diameter1/16 in

Product Details

TypeEdge Bumper Guard
ColorBlack/Yellow
SeriesW
Temperature Range-40 to 212 Farenheit (-40 to 100 Celsius) °F
Mounting MethodSelf Adhesive
MaterialPolyurethane Foam
DescriptionEdge Bumper Guard
Package Quantity1
Manufacturers Part Number60-6902
ShapeW
BrandKnuffi

Warranty

Warranty5-year warranty for elasticity and color-fastness. yr