Rack Sentry® CONTOUR Rack Protector, 3"/75mm, End of Aisle, 6/carton - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Forklift hits are the number one reason for rack damage. Rack Sentry® CONTOUR minimizes the force of tow motor impact that can damage the structural integrity of racks and floors. The Rack Sentry CONTOUR is an updated shape for the Rack Sentry. The RSC-75END, for end-of-rack applications, is perfect for outside corners in high traffic areas. Covers both the front and end of the rack. RSC-75END is ideally designed to cover a 3" x 3". Product is 18" tall. Manufactured with a proprietary mix of flexible polymers, the RSC-75END is easily installed or removed using VELCRO® fastener straps. Stackable for twice the strength.
PRICE
$371.70 Sold in packages of 6 / $61.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 18 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Pallet Rack Protector |
| Mounting Orientation | End |
| Color | Yellow |
| Series | Rack Sentry CONTOUR |
| Mounting Location | Rack |
| Includes | Strap |
| Material | Polyethylene Mix |
| Description | Rack Sentry® CONTOUR Protector |
| Package Quantity | 6 |
| Manufacturers Part Number | RSC-75END |
| Mounting Style | Strap On |
| Fits | 3"W Rack Post |
| Brand | Sentry |
Warranty
| Warranty | 1 yr |