SunStar Corner Reflector For Straight & U Shaped Infrared Heaters
Write a Review
|
Questions & Answers (0)
Product Description
This corner reflector is for use with all straight and U-Tube heaters. The corner reflector is only used when 90 degree elbows are used. Can only be used for horizontal mounting. Helps to minimize convection losses and reduce the clearance to combustibles above the heater. The clearance to combustibles above can decrease from 18" to 6" when corner reflectors are used. This product has a limited warranty of 1 Year. This product is made in USA.
PRICE
$96.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 12 in |
| Weight | 10 lbs |
Product Details
| Type | Reflector |
| Description | Corner Reflector |
| Manufacturers Part Number | 43342000 |
| For Use With | Straight or U-Shaped Infrared Tube Heaters |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |