This Night Setback Thermostat is digital and easily programmable. Can be used to control up to 6 heaters at once. Maintains consistent temperatures within a range of 45° to 90°F. Thermostat is extremely accurate, with a ±1°F differential. Features four different programmable periods per day and 5/2 day programming. Includes self-contained painted locked cabinet with hinged door. 16 amp full load. UL Listed. For use with all Infrared Tube Heaters. This product has limited warranty of 1 year. This product is made in USA.
SunStar Night Setback Thermostat For Infrared Tube Heaters
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 3 lbs |
Product Details
| Type | Thermostat |
| Includes | Self-Contained Painted Locked Cabinet With Hinged Door |
| Description | Night Setback Thermostat |
| Manufacturers Part Number | 43240500 |
| For Use With | All Infrared Tube Heaters |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed |