LabelMaster® Corrosive Imprinted Placard, 3-15/16"W x 3-15/16"H, Tagboard, Pack/25
Write a Review
|
Questions & Answers (0)
Product Description
Corrosive Placard, UN 1790, Tagboard, Pack of 25
PRICE
$22.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-15/16 in |
| Height | 3-15/16 in |
Product Details
| Type | Corrosive Placard |
| Material | Polycoated Tagboard |
| Package Quantity | 25 |
| Description | Corrosive Placard |
| Color | Black/White |
| Manufacturers Part Number | ZTP4-1790 |
| Brand | LabelMaster |