Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
LabelMaster

Model # :WBB2354720

MPN #: ZEZ4B

LabelMaster®ZEZ4B Corrosive Placard, Blank, Removable Vinyl, 25/Pack

Product Description
Ensure your full compliance when transporting dangerous corrosives with Labelmaster's Corrosive Blank Placards. Ample space is provided for you to include the UN Number, and these DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on E-Z Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. Black and white, these Hazard Class 8 placards measure 273 x 273mm and are sold in packs of 25 or cases of 900.

PRICE
$17.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Height10-3/4 in

Product Details

TypeCorrosive Placards
MaterialVinyl
Package Quantity25
DescriptionCorrosive Placard Blank
ColorBlack
Manufacturers Part NumberZEZ4B
BrandLabelMaster