Cortech USA, 200615J, Jaw Grip Mop Handle, Hollow Fiberglass, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Cortech USA, 200615J, Jaw Grip Mop Handle, Hollow Fiberglass, 12/Case, 12/Pack
Cortech USA, 200615J, Jaw Grip Mop Handle, Hollow Fiberglass, 12/Case
Cortech USA, 200615J, Jaw Grip Mop Handle, Hollow Fiberglass, 12/Case
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Diameter | 15/16 in |
| Handle Length | 63 |
Product Details
| Type | Hollow |
| Handle Material | Fiberglass |
| Material | Fiberglass |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 200615J |
| Brand | Cortech USA |