Cortech USA - 7501-20 - Ez Bunk - 36" x 81" - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Cortech USA 7501-20, Ez Bunk, Gray, 36" x 81"
The EZ Bunk is designed and manufactured for frequent use as a temporary sleep surface use. Durable, stackable/space saving, clean, humane, ergonomic, cost effective, flame retardant, functional and aesthetically pleasing.
The EZ Bunk is a one piece rotationally molded sleep surface designed for space saving as well as being cost effective. The Bunk is ideal for use in Correctional Facilities, Jails, Prisons, and any intense use environment where space is limited. For use with 30'' x 75'' mattresses. The EZ Bunk can stack 20 high with an overall height of 6.5 feet. The Internal and External structure provides maximum strength and support, while weighing in at under 40 lbs. The Bunk carries a 10 year warranty, and is manufactured in the USA.
The EZ Bunk is designed and manufactured for frequent use as a temporary sleep surface use. Durable, stackable/space saving, clean, humane, ergonomic, cost effective, flame retardant, functional and aesthetically pleasing.
The EZ Bunk is a one piece rotationally molded sleep surface designed for space saving as well as being cost effective. The Bunk is ideal for use in Correctional Facilities, Jails, Prisons, and any intense use environment where space is limited. For use with 30'' x 75'' mattresses. The EZ Bunk can stack 20 high with an overall height of 6.5 feet. The Internal and External structure provides maximum strength and support, while weighing in at under 40 lbs. The Bunk carries a 10 year warranty, and is manufactured in the USA.
PRICE
$405.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 81 in |
| Depth | 36 in |
| Height | 8 in |
| Bed Size | Small Single |
Product Details
| Type | Cot |
| Color | Gray |
| Material | Polyethylene |
| Description | Ez Bunk Bed |
| Frame Material | Polyethylene |
| Manufacturers Part Number | 7501 |
| Brand | Cortech USA |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | CAL 133, ISO Quality Standards |