Model # :WBB1507396
MPN #: 80112620YEL
Behlen Country Bucket Bale Spear Tractor Attachment
Write a Review
|
Questions & Answers (0)
Product Description
Bucket Bale Spear Tractor Attachment 2500 Lb. Capacity Cat 1
Mounts to most bucket loaders with a single bolt. Heat-treated welded spear makes moving bales easy. Long-lasting, UV resistant powder coat paint. Capable of lifting bales up to 2000 lbs. *NOTE: Do not exceed the lift capacity of your tractor.
The Limited Warranty is restricted to farming applications only.
Mounts to most bucket loaders with a single bolt. Heat-treated welded spear makes moving bales easy. Long-lasting, UV resistant powder coat paint. Capable of lifting bales up to 2000 lbs. *NOTE: Do not exceed the lift capacity of your tractor.
The Limited Warranty is restricted to farming applications only.
PRICE
$539.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30-1/2 in |
| Height | 6-1/2 in |
| Weight Capacity | 2500 lbs |
| Weight | 71 lbs |
Product Details
| Assembly Required | No |
| Type | Bale Spear Tractor Attachment |
| Color | Yellow |
| For Use With | Skid Steer |
| Style | Front Bucket Mount |
| Category Type | 1 |
| Material | Steel |
| Hitch Type | 3-pt. |
| Description | 3-Point Tractor Equipment |
| Package Quantity | 1 |
| Manufacturers Part Number | 80112620YEL |
Warranty
| Warranty | 1 yr |