Cotton Candy Machines
Brand
Voltage
Material
Width
Height
Color
Price
Related Products
Paragon 6133410 The Cooler Sno-Cone Machine The market wanted a unique, smaller, more portable sno-cone machine - and we made it! The Cooler has wheels and is made from rugged roto-cast polyethylene so it's lightweight and less expensive. It has the same heavy-duty motor and hard-wearing components as our metal models using tinted high-impact polycarbonate side panels making it safe, easy to clean and tinted blue to shade the ice from quick melt down. Approved as: (ETL tested to) UL 763 CSA 22.2 CE
The Paragon Classic Dog Steamer and Merchandiser is a compact machine with the ability to manage a high customer demand. Heavy Duty 20 gauge stainless steel construction. Removable product trays and foldout door for easy access to hotdogs and for simple and easy clean up. Variable adjustable bulb-style thermostat for more accurate water temperature control. Standard divided hot dog trays accommodates any size precooked hotdog and sausages. Holds up to 192 hotdogs, but can use the Removable Bun Insert (included) for a combination of up to 96 hotdogs and 30 buns. 8 quart water reservoir for ...
Paragon 6133510 Port-A-Blast Sno-Cone Machine Our newest model offers exclusive functionality at an incredible low price with no compromise in quality or speed. The same powerful 1/3 HP motor with safety switch control used in our other models is found on this machine. The same 500lbs per hour ice crushing capacity. The same heavy-duty construction. The same 3-year warranty. The differenceslower cost and specific functionality. Heavy-duty aluminumized metal. Easy-slide NSF approved plastic ice tub. Great for high volume, 2 person service. Optional cup dispenser available. 1/3 HP motor, ...
BenchMark USA 11068 Premier Popcorn Machine 6 ounce Gold/Silver 120V 1130W Bring the movie theater experience to your home or business with this commercial grade popper. The optional pedestal base has a two shelf storage compartment for all of your popcorn supplies.Premiere poppers feature an industry leading three year parts warranty. These high quality poppers have been engineered to provide years of service under even the most demanding of conditions.Unpopped Kernel DrawerYou won't have to worry about biting into an un-popped kernel with the Premiere's old-maid drawer. The perforations ...
Lime ready-to-use snow cone syrup, packaged (4) 1 gallon containers per case. The standard syrup flavoring serving is typically 1 ounce per 6 ounce snow cone / shave ice. Each gallon (128 oz) should yield approximately 100 servings, for a total of 400 servings per case. Individual quantities NOT available - only sold (4) gallons per case. PLEASE NOTE: Due to the size and weight of this item - freight charges can cost more than the item itself.