Paragon 13175 Sno-Cone Dipper
Questions & Answers (0)
Scoops shaved/crushed ice into cone for preparation.
Specifications
Product Details
| Manufacturers Part Number | 13175 |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Snow Cone Dipper |
| Brand | Paragon |
Related Products
Paragon 6133410 The Cooler Sno-Cone Machine The market wanted a unique, smaller, more portable sno-cone machine - and we made it! The Cooler has wheels and is made from rugged roto-cast polyethylene so it's lightweight and less expensive. It has the same heavy-duty motor and hard-wearing components as our metal models using tinted high-impact polycarbonate side panels making it safe, easy to clean and tinted blue to shade the ice from quick melt down. Approved as: (ETL tested to) UL 763 CSA 22.2 CE
Paragon 6133510 Port-A-Blast Sno-Cone Machine Our newest model offers exclusive functionality at an incredible low price with no compromise in quality or speed. The same powerful 1/3 HP motor with safety switch control used in our other models is found on this machine. The same 500lbs per hour ice crushing capacity. The same heavy-duty construction. The same 3-year warranty. The differenceslower cost and specific functionality. Heavy-duty aluminumized metal. Easy-slide NSF approved plastic ice tub. Great for high volume, 2 person service. Optional cup dispenser available. 1/3 HP motor, ...
Stands provide easier access, better merchandising and great stability. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation. Small carts fit the 4 oz popcorn machines.
Carts provide easier access, better merchandising and great mobility. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation. Medium carts fit the6 oz and8 oz popcorn machines. 16" wheels.
Carts provide easier access, better merchandising and great mobility. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation. Medium carts fit the 6 & 8 oz popcorn machines. The matching carts and stands feature a special textured black powder-coat finish that contrasts and compliments the machine perfectly. Limiting cart/stand labeling to a simple stainless steel signature style plate carries the classic design throughout the entire unit. This design results in a classic, ...