Paragon 6133510 - Port-A-Blast Sno-Cone Machine, 500 Lbs Ice Per Hour
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 6133510 Port-A-Blast Sno-Cone Machine
Our newest model offers exclusive functionality at an incredible low price with no compromise in quality or speed. The same powerful 1/3 HP motor with safety switch control used in our other models is found on this machine. The same 500lbs per hour ice crushing capacity. The same heavy-duty construction. The same 3-year warranty. The differenceslower cost and specific functionality. Heavy-duty aluminumized metal. Easy-slide NSF approved plastic ice tub. Great for high volume, 2 person service. Optional cup dispenser available. 1/3 HP motor, 500 lbs/hour
Our newest model offers exclusive functionality at an incredible low price with no compromise in quality or speed. The same powerful 1/3 HP motor with safety switch control used in our other models is found on this machine. The same 500lbs per hour ice crushing capacity. The same heavy-duty construction. The same 3-year warranty. The differenceslower cost and specific functionality. Heavy-duty aluminumized metal. Easy-slide NSF approved plastic ice tub. Great for high volume, 2 person service. Optional cup dispenser available. 1/3 HP motor, 500 lbs/hour
PRICE
$789.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 16 in |
Product Details
| Amperage | 5.3 A |
| Wattage | 635 W |
| Voltage | 120 V |
| Material | Stainless Steel, Aluminum, Polycarbonate |
| Production | 500 Lbs Ice Per Hour |
| Package Quantity | 1 |
| Description | Port-A-Blast Sno-Cone Machine |
| Manufacturers Part Number | 6133510 |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF |