Cotton Cover For Squeegee/Fabric Tool - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Cotton cover for squeegee/fabric tool which is used on the MR-100 steam cleaner. Sold in package quantity.
PRICE
$9.27 Sold in packages of 3 / $3.09 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 2 in |
| Height | 0.25 in |
Product Details
| Material | Cotton |
| Package Quantity | 3 |
| Description | Cotton Cover (Squeegee/Fabric Tools) |
| Color | White |
| Manufacturers Part Number | COVER1 |
| Brand | Vapamore |