Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985627

MPN #: CYL-LT-1-HR

Vestil Portable Cylinder Lifter R with Hard Rubber Wheels

Product Description
Lifting and moving gas cylinders into storage racks or equipment can be a back-breaking task. This cylinder lifter is the ergonomic answer to help reduce muscle strain and increase productivity. Manual hand crank cable winch lifts cylinders up to 14"H with ease. The cylinder is secured to the lifter with a safety strap mechanism. Tilt back and smoothly roll on 10" diameter wheels. All-steel construction features a durable yellow powder coat finish. Easy assembly.

Note: Maximum cylinder diameter is 11-½"; Maximum cylinder height is 56".

PRICE
$525.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height80 in
Weight Capacity200 lbs
Wheel Diameter10 in
Lift Height14 in
Noseplate Width16 in
Noseplate Depth17-5/8 in

Product Details

Assembly RequiredYes
TypePortable Cylinder Lifter
ColorYellow
For Cylinder TypesK, A
Wheel Type(2) Rigid
MaterialSteel
Manufacturers Part NumberCYL-LT-1-HR
BrandVestil