Valley Craft® Battery Powered Drum Lift & Rotator 84" Max Lift, Grip Connection, 800 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's Manual Drive Roto-Grip Drum Handler counter-weight lift model is designed to butt directly up against pallets for effective loading and unloading. Features a lift height of 90" & can rotate most steel drums and cylinders (18''-24'' in diameter) with electric clamping jaws, electric-over-hydraulic control system and electric screw jack clamps. Releases the rubber-lined jaws while the hydraulic rotator turns drums 360°. Single mast design allows for high visibility and an 800 lb. load capacity. Optional floor lock available. Electric-over-hydraulic control system requires 12-volt deep cycle battery (included) and plugs into a standard grounded outlet. Counter-weight models weigh twice as much as straddle-type models and require more effort to move.
PRICE
$20,669.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 30 in |
| Height | 90 in |
| Raised Height | 84 in |
| Weight Capacity | 800 lbs |
| Weight | 1185 lbs |
| Wheel Diameter | 6 Front / 4 Rear in |
| Lift Speed | 17 ft/min |
| Fits Drum Diameter | 18 - 24 in |
Product Details
| Assembly Required | No |
| Type | Drum Lifter & Rotator |
| Powered or Manual Lift | Battery Powered Hydraulic Motor |
| Drum Compatibility | Steel Drum |
| Color | Green |
| Series | Roto Lift |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Operation | Powered |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | F88588C0 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 Year |