Valley Craft® Self-Powered Hydraulic Maxi-Grip II Lift Truck Attachment, 2000 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
A single-function grip designed to handle most 18"-28" diameter plastic, steel & fiber containers and to increase efficiency of basic moving, stacking and palletizing actions. This unit has no dumping functions, but is optimal for fast and effective warehousing drum inventories.
Lifting Capacity - 2000 Lbs.
Distance between forks - 13".
Usable Fork Tube Size - 2-1/2" x 6-1/2" x 42".
Jaw Size - 9"x 15".
Equipped with built-in 12-volt battery-operated Power-Pak and self-contained hydraulics. Features system pressure and battery discharge gauges. 1 Year Limited Warranty.
Lifting Capacity - 2000 Lbs.
Distance between forks - 13".
Usable Fork Tube Size - 2-1/2" x 6-1/2" x 42".
Jaw Size - 9"x 15".
Equipped with built-in 12-volt battery-operated Power-Pak and self-contained hydraulics. Features system pressure and battery discharge gauges. 1 Year Limited Warranty.
PROMOTIONAL PRICE
$6,659.00was $7839.00
Save $1180.00 (15%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 60 in |
| Height | 17 in |
| Weight Capacity | 2000 lbs |
| Weight | 639 lbs |
| Center to Center of Fork Tine | 13 in |
| Fork Opening | 37-1/2 x 6-1/2 x 2-1/2 in |
| Jaw Size | 9 x 15 in |
| Fits Drum Diameter | 18 - 28 in |
Product Details
| Assembly Required | No |
| Type | Forklift Drum Grab |
| Color | Green |
| Style | Maxi-Grip II |
| Material | Steel |
| Drum Capacity | 30/55/85 gal |
| Manufacturers Part Number | F89705 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |