Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB622363

MPN #: F80144A7

Valley Craft® Fully Powered Drum Lift & Rotator, 71" Max Lift,, Grip Connection, 1000 lb. Cap.

Product Description
Valley Craft® Power Drive Roto-Grip™ Straddle Legs 78" Max Lift 1000 Lb. Cap. F80144A7

Valley Craft has added power drive to their already dependable Roto-Grip™ & Roto-Lift™ drum handlers, making transport, lifting and dumping safer and easier than ever before all in one piece of equipment. Power-drive wheels plus full-function hydraulic lift and pour means any operator can move drums. Eliminate operator effort in moving 1,000-lb+ loads, while reducing injury rates from heavy handling by more than 50%. A powered drum handler can provide substantial cost savings by eliminating the need for fork lifts, and feature fully adjustable and programmable controls with 1 - 2.5 mph speed controls. Units easily handle grades up to 5°.
  • Keyed On/Off switch
  • Variable drive speed (2-1/2 MPH factory set max)
  • Curtis TM-1 Tiller Head is equipped with emergency reverse switch, electronic throttle, & rocker switches
  • Tiller head features a horn for added safety, & gas spring to automatically return head to upright position when not in use
  • 12" drive wheel with safety cover
  • 24-volt DC system powered
  • Battery indicator gauge
  • Batteries & 12V AC charger included
  • Straddle model legs measure 23" long, and 25" between each leg
  • Maximum lift height from center of jaws to floor:
    - 90" models - 82-1/2"
    - 78" models - 70-1/2"
  • Max Lift Speed = 17 FPM
  • Max Rotate Speed = 6 RPM


PRICE
$18,645.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width32 in
Height78 in
Raised Height71 in
Weight Capacity1000 lbs
Weight1000 lbs
Wheel Diameter5 Front / 12 Rear in
Lift Speed17 ft/min

Product Details

Assembly RequiredNo
TypeDrum Lifter & Rotator
Powered or Manual LiftBattery Powered Hydraulic Motor
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorGreen
Caster Type(2) Rigid
Wheel Type2 Rigid, 1 Power
MaterialSteel
OperationPowered
Drum Capacity30/55/85 gal
Manufacturers Part NumberF80144A7
BrandValley Craft

Warranty

Warranty1 Year