Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987127

MPN #: 273516

Wesco® Counterbalanced Hand Winch Lift Truck 273516 400 Lb. 120" Lift

Product Description
Wesco® HAND WINCH LIFTER

Portable Lift Trucks are great for Equipment Installation Personnel.

Lightweight Lift Truck is easy to operate and maneuver through doorways and narrow aisles where larger equipment cannot navigate through. Upper handle rollers allow the Stacker to be loaded horizontally for easy loading into a van or pick-up truck. Handle winch crank handle is easy to operate and locks to secure the carriage. 22-½"L x 4"W x 1-¾"H forks can be inverted to provide two different lift heights. Lightweight aluminum and durable steel construction, and rolls smoothly with non-marring 5" polyurethane swivel rear casters with brakes and 4" rubber front wheels.Vendor Warranty Replacement 90 Days


Counterbalanced Lift Truck allows you to get close to the load with legs that do not interfere with work surfaces.

PRICE
$2,699.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width29 in
Height67 in
Lowered Height2 Forks Down; 25 Forks Up in
Raised Height99 Forks Down; 120-1/2 Forks Up in
Weight Capacity400 lbs
Weight394 lbs
Straddle Leg Width21-1/2 to 36 I.D.; 29 to 44 O.D. in
Fork Length22-1/2 in
Fork Width4 in
Load Center10 in

Product Details

Assembly RequiredYes
TypeManual Counterbalanced Stacker
ColorOrange
Wheel Type4" Polyurethane Swivel Rear & 4" Rubber Front
MaterialAluminum & Steel
OperationManual Winch Operated
Manufacturers Part Number273516
BrandWesco