Wesco® Premium Light Duty Hand Winch Lift Truck 274520 265 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® HAND WINCH OPERATED LIFT TRUCK
This high quality, zinc plated winch lift offers effortless moving of up to 265 lbs. of cargo. Quiet and smooth hand operated winch is lifts the load quickly and features an automatic brake that stops the lift when you stop turning the handle. The 7-½" rubber load wheels and 2" polyurethane swivel steer wheels allow for easy maneuvering of loads across uneven floors and in tight spaces. An integral hand-operated parking brake contacts both rear wheels for stationary positioning, and an ergonomically designed steering handle offers excellent maneuverability. 1 Year Limited Warranty.
Note: Forks are fixed (non-adjustable) in width.
This high quality, zinc plated winch lift offers effortless moving of up to 265 lbs. of cargo. Quiet and smooth hand operated winch is lifts the load quickly and features an automatic brake that stops the lift when you stop turning the handle. The 7-½" rubber load wheels and 2" polyurethane swivel steer wheels allow for easy maneuvering of loads across uneven floors and in tight spaces. An integral hand-operated parking brake contacts both rear wheels for stationary positioning, and an ergonomically designed steering handle offers excellent maneuverability. 1 Year Limited Warranty.
Note: Forks are fixed (non-adjustable) in width.
PRICE
$2,309.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/4 in |
| Width | 23-1/4 in |
| Height | 54 in |
| Lowered Height | 3-1/4 in |
| Raised Height | 43 in |
| Weight Capacity | 265 lbs |
| Weight | 55 lbs |
| Fork Length | 15 in |
Product Details
| Assembly Required | No |
| Type | Forks |
| Color | Silver |
| Wheel Type | 7-1/2" Rubber; 2" Polyurethane |
| Material | Steel |
| Operation | Hand Winch |
| Manufacturers Part Number | 274520 |
| Number of Wheels | 4 Wheel |
| Brand | Wesco |
Warranty
| Warranty | 1 yr |