Wesco® Battery Powered Lift Truck 261033 1000 Lb. 76"H Straddle 30" Forks
Write a Review
|
Questions & Answers (0)
Product Description
Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.
Electric lift stacker is designed for rugged use. Lifts and lowers loads with precision using remote control. High-strength steel channel mast with roller bearings for long life. Rolls easily using phenolic load and phenolic steer wheels. Includes battery, battery charger and battery gauge. 5 Year Limited Warranty against weld failure.
Adjustable Fork Model forks adjust from 6" O.D. to 25" O.D.
Electric lift stacker is designed for rugged use. Lifts and lowers loads with precision using remote control. High-strength steel channel mast with roller bearings for long life. Rolls easily using phenolic load and phenolic steer wheels. Includes battery, battery charger and battery gauge. 5 Year Limited Warranty against weld failure.
Adjustable Fork Model forks adjust from 6" O.D. to 25" O.D.
PRICE
$4,499.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-1/2 in |
| Width | 25-1/2 in |
| Height | 92 in |
| Lowered Height | 1-1/2 in |
| Raised Height | 76 in |
| Weight Capacity | 1000 lbs |
| Weight | 465 lbs |
| Straddle Leg Width | 25-1/2 I.D. / 32 O.D. in |
| Fork Length | 30 in |
| Fork Width | 3 in |
| Load Center | 18 in |
Product Details
| Battery Type | 12 V |
| Assembly Required | No |
| Type | Adjustable Fork |
| Color | Orange |
| Load Wheel Material | 5" Phenolic Rigid |
| Charger | Included |
| Material | Steel |
| Operation | Battery Operated |
| Manufacturers Part Number | 261033 |
| Steer Wheel Material | 4" Phenolic Swivel |
| Brand | Wesco |
Warranty
| Warranty | 5 Years Against Weld Failure |