Ashland Countersunk Ball Transfer 48765 1-1/8" Dia. Carbon Steel Ball 180 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Ashland Countersunk Ball Transfer 48765 1-1/8" Dia. Carbon Steel Ball 180 Lb.
Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. This flange style allows part of the unit to be positioned below the mounting surface.
Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. This flange style allows part of the unit to be positioned below the mounting surface.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Weight Capacity | 180 lbs |
| Weight | 0.4 lbs |
| Mounting Bolt Hole Diameter | 5/32 in |
| Ball Width Range | 2 in |
| Ball Diameter | 1-1/8 in |
| Bolt Spacing | 1 in |
Product Details
| Assembly Required | Assembled |
| Type | Replacement Transfer Ball |
| Color | Black |
| Style | Countersunk |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 48765 |
| Housing Material | Carbon Steel |
| Cover Material | Carbon Steel |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |