- Fully automatic self-cleaning cycle avoids the risk of bacteria proliferation
- State-of-the-art electronic controls with built-in programming, self diagnostics for serviceability and automatic interior self-cleaning cycle
- Built-in atmospheric boiler sized to raise incoming water to 183.2°F minimum for sanitizing rinse. No external booster is required
- 4 second (variable) pause after washing and before rinsing ensures that no drops of unclean water will fall on the clean items at the end of the rinsing cycle
- Constant temperature of 183.2°F throughout the rinsing cycle regardless of the network's water pressure and temperature
- Built-in rinse aid and detergent dispenser with automatic initial and continuous cycle loading for perfect result while minimizing service and maintenance needs
- Digital read-out keeps operator informed as to temperatures
- Double skinned insulated wall ensures a low noise level and a reduction in heat loss from the machine
- High efficiency air gap (class A) in water inlet circuit to avoid water being siphoned back into the network as a result of a sudden drop in main pressures
- IPx4 water protection
- Low noise level
- Three phase or single phase electrical connection, convertible on-site
- Unique temperature interlock guarantees required temperatures in both the wash and final rinse
- Washing capacity of 30 baskets or 540 dishes per hour
- Washing system endowed with rotating washing arms, high powered wash pump and large capacity boiler for professional washing
- Simple control panel with digital display allows on-site personalization of washing and rinsing cycle times and temperatures as well as precise rinse aid and detergent quantities to suit customer's needs
- Simple service from the front
- Pre-arrangement for HACCP system implementation and Energy Management device
- Slanted wash arms to avoid detergent-filled wash water dropping on clean dishes after the rinsing phase, thus guaranteeing ideal washing results
- An effective rinse system uses only 0.66 gal of clean hot water per basket for lower running costs
Veetsan Undercounter Dishwasher, 208V, 3 Phase, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Characteristics and Advantages:
PRICE
$8,945.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-58 in |
| Depth | 32-1/4 in |
| Height | 26-5/8 in |
| Interior Height | 13-3/16 in |
| Interior Depth | 19-11/16 in |
| Interior Width | 19-11/16 in |
Product Details
| Body Material | Stainless Steel |
| Color | Silver |
| Amperage | 20 | 30 A |
| Hertz | 60 Hz |
| Number of Baskets | 2 |
| Compressor Horsepower | 1 HP |
| Capacity | 6.07 Gal |
| Wattage | 6.85 W |
| Voltage | 208 V |
| Number of Doors | 1 |
| Material | Stainless Steel |
| Watts | 685 W |
| Manufacturers Part Number | 502736 |
| Brand | Veetsan |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | Energy Star® |