Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133763

MPN #: DDMW007501G1

Danby® Countertop/Under Cupboard Microwave, 700 Watts, 0.7 Cu.Ft. Capacity, Black & Silver

Product Description
Meet Danby®'s ultimate space-saving 0.7 cu. ft. under the cupboard stainless-steel microwave. This microwave can be placed on the countertop or anywhere under a cabinet, high or low. Enjoy cleaner counter space, improved functionality, and a more modern aesthetic in your apartment, condo, or RV. With 700 Watts of cooking power, this model comes with 6 convenient auto cook options: baked potato, popcorn, pizza, beverage, frozen dinner, and reheat. The one-touch auto defrost option simplifies your cooking needs, and the express cook buttons provide 1-6 minutes of cooking time. The child/control lock-out option guarantees a safe environment for your child. Silence the cooking alert beep with the sound on/off function.

Features:
  • Flexible Space Saving 2 in 1 microwave: countertop or under the cabinet installation
  • Under the cabinet hanging kit included
  • 0.7 cu ft. capacity and 700 Watts
  • 10 power levels
  • 6 Convenient Auto Cook Options
  • Auto Defrost Options: Defrost by Speed (time) or Weight
  • Cook by Weight
  • Child/Control lock
  • Sound On/Off: Conveniently turn the sound on or off
  • 18-month warranty on parts and labor with carry-in service


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-4/5 in
Depth12-1/3 in
Height10-1/3 in
Compartment Width12-3/8 in
Compartment Depth11-5/8 in
Compartment Height8-1/8 in
Weight24.7 lbs
Interior Height8-1/8 in
Cord Length3-1/4 ft

Product Details

PlugNEMA 5-15P
InteriorStainless Steel
Body MaterialMetal
LightYes
MaterialMetal
Manufacturers Part NumberDDMW007501G1
Timer99 Minutes, 99 Seconds
BrandDanby
TypeCounter top/ under cupboard
DigitalYes
ColorSilver
Handle TypePush Button
Cabinet MaterialStainless Steel
Capacity0.7 ft³
Door MaterialMetal
Voltage115 V
Watts700 W
Control TypeKeypad

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus