Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133760

MPN #: DBMW1121BBB

Danby® Countertop Microwave, 1000 Watts, 1.1 Cu.Ft. Capacity, Black

Product Description
This 1.1 cu. ft. countertop microwave by Danby® is economical and practical. Available in black, white, or stainless-steel, this stylish model effortlessly fits your room's existing décor. Danby® microwaves are well suited for dorm rooms, offices, cottages, or s. With 1000 watts of power, this model has six convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, and dinner plate. The one-touch auto defrost option simplifies your cooking needs, and the express cook buttons provide 1-6 minutes of cooking time. In addition, the child/control lock-out option guarantees a safe environment for your child.

Features:
  • 1.1 cu. ft. capacity, 1000 watts 10 power level
  • 6 convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, dinner plate
  • Express cook buttons: 1–6 minutes
  • Add 30 seconds: add additional cooking time by 30 seconds
  • Auto defrost options: defrost by time or weight
  • Time cook: cook by desired cook time
  • Child/control lock out option: lock the control panel by pressing STOP for 3 second
  • 12.4" glass turntable
  • Cord length: 41"
  • 12-month warranty on parts and labor with carry-in service
  • ADA compliant


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/5 in
Depth15-4/5 in
Height12 in
Compartment Width13-7/8 in
Compartment Depth14-1/2 in
Compartment Height9-1/8 in
Weight34.2 lbs
Interior Height9-1/8 in
Cord Length3-1/4 ft

Product Details

PlugNEMA 5-15P
InteriorStainless Steel
Body MaterialMetal
LightYes
MaterialMetal
Manufacturers Part NumberDBMW1121BBB
Timer99 Minutes, 99 Seconds
BrandDanby
TypeCounter top
DigitalYes
ColorBlack
Handle TypePush Button
Cabinet MaterialStainless Steel
Capacity1.1 ft³
Door MaterialMetal
Voltage120 V
Watts1000 W
Control TypeKeypad

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus