Locking Accessories
Related Products
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on. The ratchet mechanism makes it easy to precisely adjust tension. Also, this item includes weather-resistant polyester straps 2 in. wide and 30 ft long with a working load limit of 3300 lb. All metal components are white zinc plated for corrosion resistance.
The Gooseneck Hitch Plate from Buyers Products is an all-steel assembly that bolts to your truck frame and body. If you have a structural steel bed, you can also weld the hitch plate to the bed floor. Gooseneck hitches allow you to add extra towing capacity to your truck by transferring part of the load to the front axle. The hitch plate is rated up to 25,000 lb. It's ideal for towing horse trailers, utility trailers, RVs, toy haulers, lawn care trailers, car haulers, and more. Black powder-coated for corrosion resistance, it comes with a 2-5/16 in. hitch ball. Features Allows your truck ...
Buyers Products Steel Insert transforms your pickup truck into a dump truck, making it easier to transport and unload heavy, loose material such as mulch or stone. Built from 12 Ga steel, the insert will fit an 8 ft domestic truck bed on 3/4 ton and higher pickups. Each insert has a payload capacity of up to 6,000 lb. Transforms your 3/4 ton or higher pickup into a dump truck, saving you time, effort, and cost when unloading heavy or bulky material. Features: Double pivoting and removable tailgate lets you load and access the truck bed with ease. Completely clears truck bed of material ...
The Flatbed/Flatbed Dump Hitch Plate Bumper with 2 Inch Receiver from Buyers Products is uniquely designed to accommodate the longer overhang of flatbeds and flatbed dump trucks, while still providing ICC bumper protection. It will handle towing weights up to 17,000 lb. This versatile product offers a 2 in. receiver tube mount for a range of towing needs. It also includes two forged D-rings for safety chains and a pre-punched hole that fits standard electrical connectors. Its black powder coating is corrosion-resistant. Ready to mount on Ford 350, 450 and 550 trucks. Drilling required for ...
Buyers Products Dump Tarp System is a complete, manually operated tarp system for any dump body application. The extruded aluminum cross bars telescope to exact bed width of dumps and trailers up to 102 inch wide. Each kit includes a tarp roller, 7 inch folding hand crank with mounting plate, tarp, a 20 ft rope, 4-rope tie-down hooks, and two 15 inch rubber straps with S hooks. System comes with a 6-1/2' x 18' mesh tarp. All tarp kits include cast bearing and zinc plated mounting hardware. The Kit Includes Tarp Roller, folding crank, mounting plate, tarp, rope, rope tie-down (4), rubber ...