- Cover Your Cough Compliance Kit BOWMAN® Respiratory Hygiene Station (RS001-0233)
- Holds one bottle of hand sanitizer, two boxes of masks, and one - two boxes of facial tissues
- Cherry Fauxwood ABS Plastic BOWMAN® Floor Stand (KS010-0420)
- Black Powder-Coated Steel BOWMAN® Sign Holder - Vertical (MP-070)
- Holds 8.5"x11" signage
- Clear PETG Plastic
- Made in the USA
- Assembly hardware included
Bowman® Cover Your Cough Compliance Kit, 17.9"W x 58.36"H x 17"D, Cherry Fauxwood/Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-7/8 in |
| Depth | 17 in |
| Height | 58-3/8 in |
| Weight | 76 lbs |
Product Details
| Mounting Location | Wall |
| Material | Hygiene Station ABS Plastic, Steel Stand |
| Color | Cherry Fauxwood ABS Plastic, Black Stand |
| Manufacturers Part Number | BD111-0033 |
| Brand | Bowman |