- Cover Your Cough Compliance Kit RS005-0212 Respiratory Hygiene Station - Locking Dispensing unit mounting area, holds two boxes of masks, and one - two boxes of facial tissues
- Hinged locking lid
- Quartz Beige ABS Plastic MP-075 Sign Holder - Horizontal Holds 11"x8.5" signage
- Clear PETG Plastic
- Made in the USA
Bowman® Cover Your Cough Compliance Kit 22.25"W x 22.4"H x 5"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$247.28
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 5 in |
| Height | 22-2/5 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | BD216-0012 |
| Brand | Bowman |