- Insulated Terminals
Crimp Size:
- AWG 22-18/ 16-14/ 12-10/ 8
- DIN 0.5-1.0/ 1.5-2.5/ 4.0-6.0/ 10.0 mm2
Weights & Dimensions
| Size | 9-1/4 in |
Product Details
| Manufacturers Part Number | CP-372FD27 |
| Handle Material | TPR |
| Material | Medium Carbon Steel |
| Description | CrimPro Crimper with Insulated Terminal Die |
| Brand | Eclipse |