Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929597

MPN #: CP-336FD27

Eclipse CP-336FD27 - Lunar Crimper with Insulated terminal Die 8-22 AWG

Product Description
Application:
  • Insulated Terminals
.

Crimp Size:
  • AWG 22-18/ 16-14/ 12-10/ 8
  • DIN 0.5-1.0/ 1.5-2.5/ 4.0-6.0/ 10.0mm2




PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8-1/2 in

Product Details

Manufacturers Part NumberCP-336FD27
Handle MaterialTPR/Polypropylene
MaterialMedium Carbon Steel
DescriptionLunar Crimper with Insulated terminal Die
BrandEclipse