Solar Panels & Kits
Type
Brand
Length
Material
Width
Height
Color
Price
Related Products
EE814WAI, eLEDing® is a green energy, microgrid solar light that offers outstanding quality and reliability. It's distinctive outdoor/indoor styling and engineered smart lighting features provide lighting enhancements that are significantly beyond the level of current solar lighting technology. Invented, designed, and engineered with the newest generation light is equipped with a CREE LED emitter that replaces up to 80-130 traditional single LED illuminators and it provides a brightness level equivalent of up to a 60W+ halogen lamp. It operates under a software-based Intelligent Power ...
EE828WAI, eLEDing, Green Energy, Microgrid, Dual Head Solar Light offers outstanding quality and reliability. Features: Light is designed to be fully functional in a wide variety of climates, it has a standard weatherproof IP-64 weather resistance rating and the operating temperature range is from -4°F to +125°F Smart-on profile for lighting adjustments based on geographic location, overall year round sunlight conditions and optimization of lighting performance with built-in auto-compensation of energy power management Ultra-bright with 2 angle adjustable powerful 5-Watt ...
eLEDing® EE805W-SFLH, provides a combination of affordable solar driven illumination with outstanding overall performance. It is a LED light with detachable solar panel, quick DIY and unique one step set up features. It's built in customer-friendly features allow users to enjoy a simple adjustment application and there isn't any need to change batteries. This lightweight unit is particularly designed for simple operation in outdoor applications. This unit will provide a true dusk to dawn illuminating profile all night long with two selectable fixed brightness (Full and Half). Its 64 LED ...
Eleding®, EE-LD-SFL Series, provides a combination of affordable solar powered illumination with outstanding high-quality PC enclosure system. It is a self-contained light with quick DIY and unique one-step power-on with customer-friendly mountable and portable functionality allow users to enjoy an adjustment-free application. This unit will provide a true dusk to dawn moonlight illuminating profile all night long when motion is not sensed and light up to full brightness automatically when motion is sensed. Its 30 LED(EE-LD-SFL-10WP) illumination is the equivalent of up to an 100W ...
EE828WAI, eLEDing® green energy, microgrid, dual-head solar light that offers outstanding quality and reliability. Built and integrated with world's 1st of USA AI-SMART tech as a software-based version for a wide range of general lighting applications. This newest generation light is equipped with two ultra-bright LED illuminators they provide a brightness level equivalent of up to 50 x 50W+ Halogen lamp (1200lm+). It can be used for most lighting installations, replacement of AC, or outdated solar lights with backup power outage ability. Its innovative AI-SMART lighting profiles offer ...