TCT's line of cable protectors are the perfect solution for temporary events as well as permanent work sites. The heavy-duty cable protectors are ideal for construction sites or industrial environments where there is heavy vehicle traffic. The heavy-duty cable protectors can support anywhere from 12 to 40 tons (dependent on the model). They can be attached and run for any length of distance and can also be used with the standard duty corner cable protectors if needed. Available in 2, 3, and 5 channel versions, TCT's heavy duty cable protectors are ideal for protecting any cables or wires that need to be strung across active traffic.
Tire Conversion Technologies® CP-HD-2 2 Channel Heavy Duty Cable Protector
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/4 in |
| Width | 9-3/4 in |
| Height | 1-3/4 in |
| Weight | 9 lbs |
| Channel Width | 1 in |
| Channel Height | 1 in |
Product Details
| Type | Lay In Cable Protector |
| Color | Orange |
| Number of Channels | 2 |
| Material | Polyurethane |
| Description | Heavy Duty Cable Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | CP-HD-2 |
| Brand | Tire Conversion Technologies |