Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perfect Aire

Model # :WBB3194500

MPN #: 4PNC6000

Perfect Aire® Window Air Conditioner, 6000 BTU, 115V, R32

Product Description
Keeping your cool as summer heats up is simpler than you think. Don't worry about clunky ductwork or a complex zoned system. Whether you're living in a studio apartment or a spacious single-family home, just plug and play. This window air conditioner from Perfect Aire® is just that chill. With a 6,000 BTU capacity, it quickly and efficiently cools spaces up to 250 square feet with ease. Set your ideal temperature and keep it there with smart controls. You lead and cool air follows with full-range air direction control and a full function remote that puts the thermostat at your fingertips. All that's missing is a cool beverage in your hand.

Features:
  • 6,000 BTU window-mounted mechanical air conditioner effectively cools areas up to 250 sq. ft. Best for small spaces like bedrooms, dorms and offices, or for supplemental cooling on a hot summer day
  • Electronic window AC comes with washable filter, window mounting kit (expandable accordion panels, top rail, hardware, window seal foam), and easy-read manual to help during installation. Screwdriver required
  • Built in thermostat give your perfect control over your environment
  • Soft-touch electronic controls with LED digital display
  • Control your comfort with adjustable temperature settings, full-range air direction control and three speeds for both fan and cool modes
  • AC features a reusable filter, just remove the tilt-out air filter and wash with soap and water - no need to re-buy or replace
  • This AC also features premium R32, an energy efficient, environmentally-friendly and safe refrigerant
  • Non-Energy Star
  • Accommodates vertical sliding, double-hung windows 23" – 36" wide with a minimum height of 13"
  • important: To ensure the proper functioning of your new air conditioner, please allow the unit to stand in an upright for position for at least 24 hours before operating. If you do not sit your unit in the upright position for 24 hours before operation, this could seriously affect the capability of the compressor and ultimately the production of cold air
  • No-hassle 1-Year warranty: we have your back with perfect Aire's comprehensive product warranty. Comfort...Built to last!


PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth13-1/4 in
Height12 in
Weight42 lbs
Cord Length6.5 ft
Window Width Min/Max23 to 36 in
Coverage Area150-250 ft²
Window Height Min/Max13 in

Product Details

Assembly RequiredNo
Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling6000
Phase1
Manufacturers Part Number4PNC6000
BrandPerfect Aire
TypeCool Only
CFM151 CFM
Watts Cooling545 W
Remote ControlYes
ColorGray
Hertz60 Hz
Amp Circuit15 A
Amps Cooling5.1 A
Temperature Range Cooling62 to 86 °F
Voltage115 V
ControlElectronic
Power Cord Type3 Prong

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, cULus, CEC
Energy Star CertifiedNo