Friedrich® ZoneAire® Portable Air Conditioner, 10000 BTU (6000 SACC), 115V
Write a Review
|
Questions & Answers (0)
Product Description
ZoneAire® Single-Hose Portables are compact and fast to set up for emergency or spot cooling. The single-hose design allows for easy storage when not in use. The 3-in1 system is made up of an air conditioner, dehumidifier and fan all in one unit. The single-hose portables offer powerful dehumidification- removing up to 60 pints/day in dehumidifier mode. These units come with R-32 refrigerant that makes them a sustainable option that is compliant with current Federal regulations. The units also come with built-in Wi-Fi for control on the go with the ComfortPro App. All installation accessories are included. Units come with a 1-year limited warranty.
PRICE
$549.00
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 13-3/16 in |
| Height | 27-1/2 in |
| Weight | 41.8 lbs |
| Cord Length | 5.9 ft |
| Coverage Area | 450 ft² |
Product Details
| Number of Speeds | 3 |
| Exhaust Hose | Single Hose |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 10000 |
| Dehumidification | 60 |
| Phase | 1 |
| Manufacturers Part Number | ZCP10SB |
| Sound Level | 53 |
| Brand | Friedrich |
| Type | Cool Only |
| CFM | 194 CFM |
| Watts Cooling | 870 W |
| Remote Control | Included |
| Color | White |
| Hertz | 60 Hz |
| Combined Energy Efficiency Ratio (CEER) | 10 |
| Amps Cooling | 7.8 A |
| Voltage | 115 V |
| Control | Electronic |
| Power Cord Type | 5-15P |
| Decibels | 53 |
| Refrigerant Type | R-32 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cULus Listed |
| Energy Star Certified | No |
| Energy Efficiency Rating (EER) | 10 |