Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB3142475

MPN #: 273453

Wesco® CP3 Manual Pallet Jack, 5500 lb. Capacity, 21"W x 36"L Forks

Product Description
Features:
  • 2 year pump warranty
  • 2 Models - polyurethane or nylon wheels
  • Forks are 36 inches long and 21 inches apar
  • Adjustable fork connecting rods
  • 180° steering
  • Overload bypass
  • Rubber coated handle
  • Reinforced forks - 11 Gauge
  • Raised height: 8". Lowered height: 3"
  • Entry and Exit Rollers
  • 7" wide forks
  • 8" Mold-On polyurethane or 8" nylon steering wheels
  • 3" Mold-On polyurethane or nylon load wheels


PRICE
$849.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width21 in
Height48-1/4 in
Lowered Height3 in
Raised Height7 in
Weight Capacity5500 lbs
Weight139 lbs
Fork Length36 in
Fork Width6-1/4 in
Distance Between Forks8-1/2 in
Fork Thickness1/8 in
Distance Across Forks21 in
Wheel Diameter7 - 3 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part Number273453
Number of Wheels(2) Drive/(2) Load
BrandWesco
TypeStandard Duty Pallet Jack
ColorRed
Wheel TypeSolid
Steer Arc Degrees210 °
Load Wheel MaterialPolyurethane
Entry RollersYes
Handle StyleErgonomic Handle
Steer Wheel MaterialPolyurethane

Warranty

Warranty1 Year