Beta CP51 HD Rolling Utility Tool Cart, 1650 lb. Capacity, 19-11/16"W x 35-7/16"D x 34-1/4"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Beta CP51 utility cart with powder coated steel construction has a 1650-pound static load capacity distributed over 2 shelves. Both shelves have a fitted, ribbed rubber mat to protect from spills and stains. This heavy duty cart features four 5" rubber casters, 2 fixed and 2 swivel, with one locking and also has an ergonomic powder coated handle. This heavy duty cart measures 19-11/16"W x 35-7/16" D x 34-1/4" H. Assembly required with provided hardware.
PRICE
$619.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-11/16 in |
| Depth | 35-7/16 in |
| Height | 34-1/4 in |
| Weight Capacity | 1650 lbs |
| Weight | 84.6 lbs |
| Caster Size | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Utility Tool Cart |
| Color | Red |
| Series | CP51 |
| Number of Drawers | 0 |
| Style | Solid Top |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 051000503 |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |