Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3253642

MPN #: LCP1000PRM

Milwaukee Dual Wheel Push/Pull Poly Dump Cart, 10 Cu. Ft., 800 lb. Cap., Black/Red

Product Description
The 800 LB Push/Pull Poly Dump Cart from Precision Products is built for serious hauling with the ease and durability you need for landscaping, gardening, and property maintenance. With a heavy-duty 800 lb capacity and reinforced poly bed supported by a welded steel frame, it handles bulky loads without weighing you down. The intuitive push/pull dump design makes unloading effortless - simply pull back to release your load without tipping the cart. Large 16" pneumatic tires roll smoothly over grass, gravel, and uneven terrain for superior maneuverability, while the rugged steel chassis ensures long-lasting performance. Easy to assemble and Made in the USA, this cart is ideal for soil, mulch, firewood, tools, and more. Backed by a one-year warranty, it combines strength, convenience, and dependable reliability for everyday outdoor work.

Features:
  • Spring Loaded Hitch
  • Foot Latch Dump Mechanism


PRICE
$319.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71-1/2 in
Height30 in
Weight Capacity800 lbs
Wheel Diameter16 in

Product Details

Wheel MaterialRubber
TypeDump Cart
ColorBlack/Red
Wheel Type(2) Pneumatic
StyleDual Wheel
Capacity10 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberLCP1000PRM
Handle StylePull Handle
BrandMilwaukee

Warranty

Warranty1 yr