Lithonia Lighting® CPANL LED Flat Panel, 24"L x 48"W, 2400-4400 Lumen, 35-50K Switchable, White
Write a Review
|
Questions & Answers (0)
Product Description
The switchable lumen and color temperature panel provides a low-profile, low-glare, uniform source ambient light solution. It is ideal for a broad range of applications including offices, schools, hospitality and commercial applications.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 48 in |
| Depth | 1 |
| Weight | 17.8 lbs |
Product Details
| Average Life | 60,000 hr |
| Color Temperature | Switchable K |
| Color | White |
| Series | CPANL |
| CRI | >80 |
| Wattage | Switchable W |
| Voltage | 120 - 277 V |
| Manufacturers Part Number | 270W28 |
| CI Code | 270W28 |
| Lumens | Switchable |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| Certifications | CSA, DLC |