Commercial LED Troffer 3900/5200/6500 LM, 3500K/4000K/5000K, 24"L x 48"W, White, Pack of 2 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
These Commercial LED 2x4 ultralight aluminum backlit troffers are designed to be a cost and energy efficient alternative to traditional fluorescent troffers by using a fraction of the power consumption and lasting years longer. These LED troffers are DLC 5.1 listed to allow you to take advantage of rebates. Instant on to selectable color (3500k-4000k-5000k) and brightness (3900lm/5200lm/6500lm). These LED troffers feature a shatter-resistant lens and are sold in 2-packs.
PRICE
$259.90 Sold in packages of 2 / $129.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 48 in |
| Height | 48 in |
| Weight | 36 lbs |
Product Details
| Type | LED Troffer Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3500/4000/5000 K |
| Color | White |
| CRI | 80 |
| Mounting Location | Recessed |
| Wattage | 50 W |
| Voltage | 120/277 V |
| Dimmable | Yes |
| Material | Aluminum |
| Package Quantity | 2 |
| Manufacturers Part Number | CLP14-2X4-TF-50S-SC1-P |
| Fixture Type | Troffer |
| Lumens | 3900/5200/6500 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, DLC 5 |