Kinetec® Spectra Knee CPM
Write a Review
|
Questions & Answers (0)
Product Description
Long-life DC motor, anatomically correct alignment to increase patient compliance and decrease joint stress, wide carriage that accommodates entire spectrum of users, ROM from hyperextension (-10°) through full extension (120°), patient lockout which prevents program changes, waterproof hand control, pause settings for up to 15 minutes of rest ad flexion or extension, and a 24 month limited warranty, weighs only 24 lbs.
PRICE
$6,799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/2 in |
| Width | 16-1/2 in |
| Height | 13 in |
| Weight | 34 lbs |
Product Details
| Type | CPM |
| Material | Steel |
| Package Quantity | 1 |
| Description | Spectra Knee CPM |
| Color | Green |
| Manufacturers Part Number | 13-1185 |
| Brand | Kinetec |
Warranty
| Warranty | 1 yr |