Lithonia Lighting® Contractor Select 8 Watt Emergency LED Driver, CA Title 20, White
Write a Review
|
Questions & Answers (0)
Product Description
The LEM08 from Lithonia Lighting® is a UL Listed LED emergency driver that enables LED fixtures to deliver 90 minutes of emergency illumination during a loss of normal power with an initial output of 8 watts of power. The LEM08 is compatible with most Class 2 LED fixture designs with a forward voltage of 20-50VDC. The LEM08 features integral and dual-flex mounting configurations to suit individual fixture requirements. Includes single-piece test switch and charge indicator accessory. The Lithonia Lighting LEM08 A is a UL Listed emergency driver intended for use with 20- 50VDC Class 2 luminaires. During a loss of normal power, the LEM08 A emergency driver switches from the existing normal AC driver to operate the LED load with an initial output power of 8W for up to 90 minutes. The LEM08 A features an internal battery charger, inverter circuit, and nickel-cadmium battery in a white-painted steel enclosure, and includes a single-piece test switch and charge indicator light for installation within or adjacent to the fixture. Features dual flexible conduit for external mounting to the fixture.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/3 in |
| Width | 2-1/3 in |
| Height | 1-1/2 in |
| Weight | 3 lbs |
Product Details
| Voltage | 120 - 277 V |
| Material | Steel |
| Color | White |
| Series | LEM08 |
| Manufacturers Part Number | 268TVV |
| CI Code | 268TVV |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 3 Year Limited |