Lithonia Lighting® CPX LED Flat Panel M2, 24"Lx48"W, 3500-5500 Lumens, 35-50K Switchable, White
Write a Review
|
Questions & Answers (0)
Product Description
CPX from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 48 in |
| Weight | 11 lbs |
Product Details
| Average Life | 50,000 hr |
| Color Temperature | Switchable K |
| Color | White |
| Series | CPX |
| CRI | >80 |
| Wattage | Switchable W |
| Voltage | 120 - 277 V |
| Material | Aluminum |
| Manufacturers Part Number | 2628H6 |
| CI Code | 2628H6 |
| Bulb Type | LED |
| Lumens | Switchable |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| Certifications | CSA, DLC |