Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3168793

MPN #: 613477-0268-J1

Briggs & Stratton® Vanguard® Series Gas Engine, Horizontal Shaft, 1-1/8" x 4", 35 HP

Product Description
36 GHP Vanguard® Series 4-Cycle Gas Engine

Get your equipment back to work with an authentic Briggs and Stratton small engine. Our Vanguard® 35.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 613477-0268-J1 boasts 993 CC, a 3.37 in. (85-5/8 mm) bore, and 3-7/16 in. (86-5/8 mm) stroke sending power to a robust 1-1/8 in by 4 shaft. Your new Briggs and Stratton engine is backed by a history of excellence as well as a very competitive warranty. Let's get you running today and for years to come.

Features:
  • Genuine OEM Briggs and Stratton Product


PRICE
$3,049.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight125 lbs
Shaft Size1-1/8" x 4" in

Product Details

Horsepower35
Shaft TypeHorizontal
ColorBlack
Cycles4
Air Cleaner TypeCyclonic Air Cleaner
Start TypeElectric
Oil Capacity78 oz
MaterialCast Iron
Displacement993cc in³
Fuel TypeGas
Number of Cylinders2
Engine Type4-Cycle OHV
Ignition SystemElectronic
BrandBriggs & Stratton