Features:
- 203cc
- 3-in-1 controls with Transport Guard System
- Standard Integrated Cyclonic Air Filtration
- Starts Down to -20 degrees F
- 1-Pull Starting
- Nano Media Air Cleaner Filter Element with Autoshed Technology
Weights & Dimensions
| Weight | 50 lbs |
| Shaft Size | 3/4" x 1-13/16" in |
Product Details
| Horsepower | 6-1/2 |
| Shaft Type | Horizontal |
| Color | Black |
| Cycles | 4 |
| Air Cleaner Type | Cyclonic Air Cleaner |
| Start Type | Recoil |
| Fuel Tank Capacity | 0.85 gal |
| Oil Capacity | 20 oz |
| Material | Cast Iron |
| Displacement | 203cc in³ |
| Fuel Type | Gas |
| Number of Cylinders | 1 |
| Engine Type | 4-Cycle OHV |
| Ignition System | Electronic |
| Lube Type | Splash |
| Brand | Briggs & Stratton |