Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192593

MPN #: 613477-0278-J1

Briggs & Stratton® Vanguard® 613477-0278-J1 Horizontal Shaft Engine, 993cc, 35 HP

Product Description
Briggs & Stratton® Engines are designed to deliver reliable and efficient power for a wide range of outdoor applications. These engines are built with high-quality materials and advanced engineering to ensure long-lasting performance and dependability.

Features:
  • 35 HP: Provides ample power for demanding applications
  • 993cc Displacement: Balances power and efficiency effectively
  • Oil Cooler and Centrally Located Oil Pump: Keeps the engine running cooler and extends its lifespan
  • Heavy Cast Iron Flywheel: Helps maintain engine speed and smooth operation
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine.


PRICE
$3,899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower35
MaterialCast Iron
Displacement993 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeVanguard
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA