Vestil Steel Height Ergonomic Worker Chair, 14-1/2" - 35-1/2" Seat Height, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Ergonomic worker seat allows individuals to go from a low crouch position to a standing position. The seat height can be adjusted by moving the seat and hooking in to the horizontal bars located on the chair frame. Swivel seat included for easier twisting and turning. The unit has four rubber "shocks" under the seat base that allow the seat to tilt forward, left, and right so it can accommodate your body movements. The front tilted position of the seat helps the user maintain the natural posture position of the spine. Footrest included.
PRICE
$335.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-3/4 in |
| Depth | 21-1/4 in |
| Height | 36-5/8 in |
| Weight Capacity | 220 lbs |
| Weight | 25 lbs |
| Seat Width | 14 in |
| Seat Depth | 12 in |
| Seat Height | 14-1/2 - 35-1/2 in |
| Seat Height Maximum | 35-1/2 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Ergonomic Worker Seat |
| Frame Color Family | Black |
| Series | CPRO |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | CPRO-600S |
| Seat Material | Vinyl |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |