Crash Cart/Drug Tray Security Bags, 14"W x 22"L, 2 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The tamper evident tray covers assure that all tray components are secure. They use an extremely strong adhesive seal closure, and the bags have an integrated perforated tear line for easy opening. The secure adhesive closure for tamper evident security. These bags have perforation that provides easy access. The bags are inner packed in 100s, and they are available in two sizes.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 14 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 500 |
| Description | Crash Cart/Drug Tray Security Bag |
| Color | Clear |
| Manufacturers Part Number | TE20F1422D |
| Closure | Adhesive |
| Brand | LK |
| Recyclable | Yes |