Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LK

Model # :WBB478341

MPN #: DS15608

Pull Tite Drawstring Bags, 6"W x 8"L, 1.5 Mil, Clear, 1000/Pack

Product Description
The polypropylene pull tite bag features a double pull drawstring that opens easily and provides a secure closure for a convenient means of hanging the bag. Polypropylene provides exceptional clarity for outstanding product presentation. These bags are available in both clear and clear with a white write on block for easy product labeling and identification. They are an excellent economical substitute for cloth drawstring bags. The bags can be used for storing parts, work orders, manuals, samples, personal belongings, hotel guest courtesy bag, retail packaging, craft stores and more. They meet FDA requirements for use in food applications.

PRICE
$239.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
239.95
Buy 3 units - 5 units
229.95Save $10.00 (4%)
Buy 6+ units
225.95Save $14.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6 in
Thickness1.5 mil

Product Details

Package Quantity1,000
DescriptionPolypropylene Pull-Tite Drawstring Bag
ColorClear
Manufacturers Part NumberDS15608
ClosureDrawstring
BrandLK
RecyclableYes